- Shippable Rugged Carry Transit Case
- Molded polyethylene construction
- Protruding corners protect hardware
- Aluminum tongue-and groove closure with gasket
- Recessed turn fasteners
- Padlockable
- Steel rubber grip spring-loaded handle
- Full length hinge
- Foam filled with 1" layers of foam
- includes cutting knife
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 20"L x 15"W x 9"H
- Outer Dimensions: 23"W x 18"D x 12"H
Case Design Shippable Rugged Transit Case 929 Carry Case Foam Filled - 20"L x 15"W x 9"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$485.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 18 in |
| Height | 12 in |
| Inside Length | 20 in |
| Inside Width | 15 in |
| Inside Height | 9 in |
| Weight Capacity | 50 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Transit Case |
| Color | Black |
| Series | Transit Case |
| Mold Type | Vacuum Formed Polyethylene |
| Handle Type | Steel Rubber Grip Spring Loaded Handle |
| Style | Case with Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 929-209-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ATA Spec 300 Cat 1 |