Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146078

MPN #: MVHR572VA

AccuformNMC™ Shipping-And-Receiving Delivery Location Sign, Aluminum, 10" x 14", Black/White

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Post this Shipping and Receiving sign to inform visitors which office is here.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Clearly label your office to ensure visitors know where they're going
  • Keep trucks and other delivery vehicles away from general traffic
  • Withstands chemical splashes, abrasion and washdowns
  • Endures outdoor environmental conditions
  • Service temperature range: -40°F to 250°
  • Provides the strength of metal, yet never rusts
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Ideal for tough indoor and harsh outdoor locations
  • Rigid aluminum provides metal strength without rust
  • Print is protected by Muscle® to guard against harsh abuse and even graffiti
  • Finishing includes rounded corners with mounting holes


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.5 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendShipping-And-Receiving
ColorBlack
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHR572VA
BrandAccuform