Equipto - Ships Stair 24" W Tread - Floor Heights (3'-8" to 4'-7 1/2")
|
Questions & Answers (0)
Product Description
Equipto's Ship Stairs provide safe multi-level access. Ideal where space is at a premium . Deep non-skid treads, wide hand rails 42" above the top stair tread. This model for floor heights of 3' 8" to 4' 7". Horizontal run is 1'11"; tread width is 24" and overall width is 27". 8" rise from tread to tread. The tread is 1 3/4" in height, the opening is 6 1/4". Includes top railing end caps and adjustable top & bottom stringer brackets. Made in USA
PRICE
$769.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 27 in |
| Height | 55 in |
| Weight | 103.8 lbs |
Product Details
| Assembly Required | Unassembled |
| Number of Steps | 4 |
| Material | Galvanized Steel |
| Color | Gray |
| Manufacturers Part Number | 1524L04 |
| Brand | Equipto |