Equipto - Ships Stair 30" W Tread - Floor Heights (7'-6" to 8'-5")
Write a Review
|
Questions & Answers (0)
Product Description
Equipto's Ship Stairs provide safe multi-level access. Ideal where space is at a premium . Deep non-skid treads, wide hand rails 42" above the top stair tread. This model for floor heights of 7' 6" to 8' 5". Horizontal run is 2' 11"; tread width is 30" and overall width is 33". 8" rise from tread to tread. The tread is 1 3/4" in height, the opening is 6 1/4". Includes top railing end caps and adjustable top & bottom stringer brackets. Made in USA
PRICE
$1,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 33 in |
| Height | 101 in |
| Weight | 182.2 lbs |
Product Details
| Assembly Required | Yes |
| Number of Steps | 8 |
| Material | Galvanized Steel |
| Color | Gray |
| Manufacturers Part Number | 1530L08 |
| Brand | Equipto |