Global Industrial
Model # :WB249690
Global Industrial Sloped Shop Desk w/ Pegboard, Riser & Cabinet, 34-1/2"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
This shop desk with cabinet is perfect for warehouses as well as shipping and receiving areas. The rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. Its work surface has a 2" slope from back to front edge. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or computer monitor. It includes steel uprights, a 9-1/2"H pegboard panel and overhead cabinet. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The cabinet includes a cylinder lock with 2 keys for security. Includes a height adjustable shelf for organized storage. Its steel cabinet doors include recessed handles and a 3-point locking system. The cabinet riser accepts an optional light kit that fits under the cabinet to provide a convenient light source. The electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No electrical wiring is necessary. This desk has a durable powder coat finish, and it is easy to assemble.
PRICE
$425.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 38 - 42-1/2 in |
| Weight Capacity | 300 lbs |
| Cabinet Depth | 12 in |
| Cabinet Width | 34-1/2 in |
| Cabinet Height | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Open Leg |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 249690 |
| Number of Cabinets | 1 |
| Brand | Global Industrial |