x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top

Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top

Item #: WB185CP127

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $99.95

Clearance Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

48"W x 24"D x 1-1/2" Thick Shop Top Square Edge Workbench Top

Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8" thick super hard 62 lb. high-density particleboard sealed with a catalyzed finish for liquid resistance. Super strong MDF core. Protects against static build up and won't warp or split.

Product Details

  • Add On Type Bench Top
  • Brand Global Industrial
  • Country of Origin USA
  • Assembly Required Yes
  • Color Family Brown

Weights & Dimensions

  • Weight Capacity 280 lbs
  • Weight 40 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top

Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top

Item #: WB185CP127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top
    Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top
    Global Industrial™ 48"W x 24"D x 1-1/2"H Shop Top Square Edge Workbench Top
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant