x

Take 15% off your entire order!

Offer applied at checkout

48"W x 30"D x 1-3/4" Thick Treston Shop Top 3/8" Radius Front Edge Top And Bottom

48"W x 30"D x 1-3/4" Thick Treston Shop Top 3/8" Radius Front Edge Top And Bottom

Item #: WBB836137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 40
  • 48
  • 60
  • 72
  • 80

48

$242.32 up to 17% OFF

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Treston Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 48"W X 30"D X 1-3/4"H

High-density particle board top and bottom with either medium density fiberboard (MDF) or lumber core standard with two coats catalyzed lacquer finish. Standard 3/8" radius top and bottom front edge. For years of lasting strength and rugged treatment composite Shop Top sandwiches a medium-density fiberboard (MDF) or lumber core between two layers of 1/2" high-density particleboard. Both core types offer superior screw- and rivet-holding characteristics. The top and bottom layers are seal coated with catalyzed lacquer finish to resist conventional spills. The non-conductive, splinter-proof top is 30 percent harder than maple.

Weights & Dimensions

  • Depth 30 in
  • Width 48 in
  • Weight Capacity 1650 lbs
  • Height 1-3/4 in
  • Thickness 1-3/4 in
  • Weight 58 lbs

Product Details

  • Add On Type Bench Top
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Safety
  • Package Quantity 1
  • Brand Treston
  • Material Shop Top
  • Manufacturers Part Number 14-9784105
  • Color Family Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48"W x 30"D x 1-3/4" Thick Treston Shop Top 3/8" Radius Front Edge Top And Bottom

48"W x 30"D x 1-3/4" Thick Treston Shop Top 3/8" Radius Front Edge Top And Bottom

Item #: WBB836137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant