x

Take 15% off your entire order!

Offer applied at checkout

Hallowell FKWT6024E Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Hallowell FKWT6024E Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Item #: WBB481347

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$413.73 up to 55% OFF

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA

  • WIDTH INCHES 60
  • DEPTH INCHES 24
  • HEIGHT INCHES 2
  • COLOR FINISH Natural
  • ASSEMBLY Unassembled
  • BRAND Hallowell
  • CONSTRUCTION Composite Core Resin Board
  • DESCRIPTION Workbench Top
  • MANUFACTURERS PART NUMBER FKWT6024E
  • PACKAGE QUANTITY 1
  • SERIES Fort Knox
  • SHELF QUANTITY --
  • WEIGHT LBS 111
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 09, 2012

    Shop Workbench Top (item T9AB481347)
    Your review:
    A real nice worktop for the average garage guy and his needs. Much better than I expected based on the limit discription most sites give for this product. Just be aware that shipping is a major part of cost. Had to come by freight.
Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell FKWT7224E Shop Workbench Top, 72"W x 24"D x 1-3/4"H, Natural

Item #: B481348

Not Yet Rated

Usually ships in 29 to 32 days

$222.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell FKWT6024E Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Hallowell FKWT6024E Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Item #: WBB481347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant