x

Take 15% off your entire order!

Offer applied at checkout

Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Item #: WBB481393

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$413.73 up to 60% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major comopnent to be utilized stand alone or in conjunction with any of the other major components.

  • ACCESSORY WIDTH INCHES 60
  • ACCESSORY DEPTH INCHES 24
  • ACCESSORY HEIGHT INCHES 2
  • CAPACITY LBS (Evenly Distributed) 2000
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Hallowell
  • CONSTRUCTION Composite Core Resin Board
  • MANUFACTURERS PART NUMBER FKWT6024E
  • PACKAGE QUANTITY 1
  • SHELF QUANTITY --
  • STYLE Workbench Top
  • WEIGHT LBS 111
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Shop Workbench Top, 72"W x 24"D x 1-3/4"H, Natural

Item #: B481394

Not Yet Rated

Usually ships in 29 to 32 days

$195.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Shop Workbench Top, 60"W x 24"D x 1-3/4"H, Natural

Item #: WBB481393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant