Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Weight | 50 lbs |
| Shaft Size | 3-5/16 in |
Product Details
| Horsepower | 23-1/2 |
| Shaft Type | Vertical |
| Color | Silver |
| Max HP/RPM | 23-1/2/2800 |
| Cycles | 4 |
| Start Type | Electric |
| Governor System | Centrifugal |
| Oil Capacity | 64 |
| Material | Metal |
| Displacement | 44.2 in³ |
| Fuel Type | Gasoline |
| Number of Cylinders | 2 |
| Engine Type | 4-Stroke OHV V-Twin Cylinder |
| Ignition System | Electronic |
| Lube Type | Pressure |
| Brand | Kohler |
Warranty
| Warranty | Residential 2 Years, Commercial/Rental 90 Days |
Compliance & Certifications
| Emission Rating | EU Stage V, EPA Phase III, CARB Phase III, China Phase II |