Black plastic divider helps create separate compartmets within hopper bin for easy organization. Solid in packs of 10.
Quantum Short Divider CD1265 For 652371 Sold Per Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | CD1265 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |