- Meets ANSI/ISEA 107 Class II Standards
- 100% Polyester lime/orange breathable wick away mesh
- (1) H-360° & (2) vertical 2" silver reflective tape
- (1) Pocket on the left chest
- Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL
Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 1 |
| Closure Type | Crew Neck |
| Material | 100% Polyester Birdseye Mesh |
| Description | Standard Mesh T-Shirt |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | OTS2-2X |
| Primary Use | Heat Stress Protection |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 CLASS 2 |