Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 4XL

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 4XL

Item #: WBB1602458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.90 up to 18% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 2XL

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 2XL

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, XL, LUX-SSETP2B-YXL

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, XL, LUX-SSETP2B-YXL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Lime, L

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Lime, L

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 2XL

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 2XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, L

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, L

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, 2XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, 2XL

GSS Safety 5502 Moisture Wicking Short Sleeve Safety T-Shirt with Chest Pocket - Orange, Large

GSS Safety 5502 Moisture Wicking Short Sleeve Safety T-Shirt with Chest Pocket - Orange, Large

GSS Safety 5502 Moisture Wicking Short Sleeve Safety T-Shirt with Chest Pocket - Orange, XL

GSS Safety 5502 Moisture Wicking Short Sleeve Safety T-Shirt with Chest Pocket - Orange, XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 4XL

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • 100% Polyester lime/orange breathable wick away mesh
  • (1) H-360° & (2) vertical 2" silver reflective tape
  • (1) Pocket on the left chest
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Weights & Dimensions

  • Size 4XL

Product Details

  • Description Standard Mesh T-Shirt
  • Number of Pockets 1
  • Primary Use Heat Stress Protection
  • Type High Visibility Shirt
  • Closure Type Crew Neck
  • Brand Petra Roc
  • Package Quantity 1
  • Material 100% Polyester Birdseye Mesh
  • Manufacturers Part Number OTS2-4X
  • Color Family Orange
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Item #: 695305

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Item #: 708123XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.84

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 4XL

Petra Roc Short Sleeve T-Shirt, ANSI Class 2, Polyester Birdseye Mesh, Orange, 4XL

Item #: WBB1602458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant