Cabinets
Type
Brand
Voltage
Phase
Gauge
Material
Color
Style
Price
Related Products
Hoffman A42HS3112LP, Disc. Encl W/Clamps, Type 4, 42.00X31.38X12.00, Steel/Gray For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures. Features: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms 14 gauge steel Seams continuously welded and ground smooth External mounting ...
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware. Features: 14 gauge steel Seams continuously welded and ground smooth Bonding provision on door External mounting brackets External-formed flange around all sides of enclosure opening Removable door with continuous hinge Data pocket is high impact thermoplastic Oil-resistant gasket Collar studs for mounting optional panels Holes in body and door for mounting operating handle, operating mechanism, ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...
Hoffman A31P48, Panel, Type 12, 31.88X48.00, Steel/White Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Mounting hardware included with enclosure.
Hoffman CSD12126W, Concept™ Wall-Mount Encl/Window, 12.00X12.00X6.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple ...