Cabinets
Voltage
Brand
Phase
Type
Gauge
Material
Color
Style
Price
Related Products
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Hoffman CP3235, CONCEPT Dr Panels, Fits 32.00x35.00, Steel For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. Features: 14 gauge Type 304 or Type 316L stainless steel bodies and doors Seams continuously welded and ground smooth Seamless foam-in-place gasket Rolled lip around three sides of door Stainless steel door clamp assembly Hasp and staple for padlocking Door removed by pulling stainless steel continuous hinge pin Data pocket is ...
Hoffman A12P10C, Panel, Junction Box, 10.75x8.88, Fits 12x10, Composite Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
Hoffman A84XD3EW18FTCLP, Sequestr™ External Disc. Pkg, 3 Door, W/O Panel, 84.12X118.75X18.12 The SEQUESTR™ External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure. Features: A28X base enclosure A70D external disconnect enclosure External disconnect enclosure .060-in. steel; ...
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.