x

Take 15% off your entire order!

Offer applied at checkout

Bud BB-1807-RB Showcase Small Cabinet Royal Blue Texture 15"W x 8.31"D x 9.93" H

Bud BB-1807-RB Showcase Small Cabinet Royal Blue Texture 15"W x 8.31"D x 9.93" H

Item #: WBB562540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buds Small cabinet enclosures are used for general purpose electrical projects. Buds diverse set of can include a variety of features such as screw covers, hinged doors, mounting brackets and panels.

  • BRAND Bud Industries
  • COLOR FINISH Royal Blue Texture
  • WIDTH INCHES 15.00
  • DEPTH INCHES 8.31
  • HEIGHT INCHES 9.93
  • MANUFACTURERS PART NUMBER BB-1807-RB
  • WEIGHT LBS 6.25
  • CONSTRUCTION Aluminum
  • SERIES Showcase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud BB-1808-RB Showcase Small Cabinet Royal Blue Texture 11"W x 11.06"D x 9.93" H

Item #: B562542

Not Yet Rated

Usually ships in 8 to 11 days

$194.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud BB-1807-RB Showcase Small Cabinet Royal Blue Texture 15"W x 8.31"D x 9.93" H

Bud BB-1807-RB Showcase Small Cabinet Royal Blue Texture 15"W x 8.31"D x 9.93" H

Item #: WBB562540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant