x

Take 15% off your entire order!

Offer applied at checkout

Shureshop® Adjustable Height Stationary Bench - Painted Steel Top 72" x 29" - St. Louis Blue

Shureshop® Adjustable Height Stationary Bench - Painted Steel Top 72" x 29" - St. Louis Blue

Item #: WBB380897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $357.95

Save $17.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shureshop® Adjustable Height Stationary Bench - Painted Steel Top 72" x 29" - St. Louis Blue

Shureshop® bench - stationary, painted steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, 72"W x 29"D x adj height

  • WIDTH INCHES 72
  • DEPTH INCHES 29
  • HEIGHT INCHES 29 to 41
  • CAPACITY LBS (Evenly Distributed) 1000
  • COLOR FINISH St. Louis Blue
  • COLOR FAMILY Blue
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • LEG STYLE Flared Leg
  • LEG TYPE Adjustable
  • MANUFACTURERS PART NUMBER 811040-SB
  • TOP CONSTRUCTION Steel Square Edge
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shureshop® Adjustable Height Stationary Bench - Painted Steel Top 72" x 29" - St. Louis Blue

Shureshop® Adjustable Height Stationary Bench - Painted Steel Top 72" x 29" - St. Louis Blue

Item #: WBB380897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant