x

Take 15% off your entire order!

Offer applied at checkout

Shureshop® Mobile Automotive Workbench - Steel - 60"W x 29"D - Pewter Grey

Shureshop® Mobile Automotive Workbench - Steel - 60"W x 29"D - Pewter Grey

Item #: WBB380999

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $536.00

$89.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Shureshop® bench w/acc kit-portable, painted steel top, 60" x 29"-Pewter Grey

Shureshop® bench with acc kit - portable, painted steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, accessory kit includes (backstop, endstops, lower shelf), 2 rigid and 2 swivel locking casters, 60"W x 29"D x adj height

Weight Capacity with casters: 2100 lbs. evenly distributed.

  • WIDTH INCHES 60
  • DEPTH INCHES 29
  • HEIGHT INCHES 29 to 40
  • COLOR FAMILY Gray
  • COLOR FINISH Pewter Grey
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • LEG STYLE Open C-Channel Leg
  • LEG TYPE Adjustable
  • MANUFACTURERS PART NUMBER 811063-PG
  • TOP CONSTRUCTION Steel Square Edge
  • TYPE Portable Shureshop® Bench with Accessory Kit
  • WEIGHT LBS 152
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

Item #: B226052

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shureshop® Mobile Automotive Workbench - Steel - 60"W x 29"D - Pewter Grey

Shureshop® Mobile Automotive Workbench - Steel - 60"W x 29"D - Pewter Grey

Item #: WBB380999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant