x

Take 15% off your entire order!

Offer applied at checkout

Shuretech STS-S3-8' Bench System-Sebring Grey

Shuretech STS-S3-8' Bench System-Sebring Grey

Item #: WBB381036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10,821.00

$1,803.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Shuretech STS-S3-8' Bench System-Sebring Grey

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (2) 45 3/4" Tool Cabinets, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panels, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: lower cabinets are stationary and upper cabinets are wall mounted

  • WIDTH INCHES 96
  • DEPTH INCHES 29
  • HEIGHT INCHES 80
  • CAPACITY LBS (Evenly Distributed) 400
  • COLOR FAMILY Gray
  • COLOR FINISH Sebring Gray
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • DOOR QUANTITY --
  • DRAWER QUANTITY 22
  • LEG STYLE Panel Leg
  • LEG TYPE Fixed
  • MANUFACTURERS PART NUMBER STS-S3-SG
  • SHELF QUANTITY 1
  • TOP CONSTRUCTION Stainless Steel Square Edge
  • TYPE Shuretech Bench System
  • WEIGHT LBS 1250
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shuretech STS-S3-8' Bench System-Sebring Grey

Shuretech STS-S3-8' Bench System-Sebring Grey

Item #: WBB381036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant