x

Take 15% off your entire order!

Offer applied at checkout

Shuretech STS-S4-8' Bench System-Carmine Red

Shuretech STS-S4-8' Bench System-Carmine Red

Item #: WBB381037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,523.00

$1,420.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Shuretech STS-S4-8' Bench System-Carmine Red

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (1) 45 3/4" Tool Cabinet, (1) 24" Lower Storage Cabinet, (1) 24" Trash Cabinet, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panel, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: lower cabinets are stationary and upper cabinets are wall mounted

  • WIDTH INCHES 96
  • DEPTH INCHES 29
  • HEIGHT INCHES 80
  • CAPACITY LBS (Evenly Distributed) 400
  • COLOR FAMILY Red
  • COLOR FINISH Carmine Red
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • DOOR QUANTITY --
  • DRAWER QUANTITY 9
  • LEG STYLE Panel Leg
  • LEG TYPE Fixed
  • MANUFACTURERS PART NUMBER STS-S4-CR
  • SHELF QUANTITY 1
  • TOP CONSTRUCTION Stainless Steel Square Edge
  • TYPE Shuretech Bench System
  • WEIGHT LBS 1000
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier

Item #: B226052

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shuretech STS-S4-8' Bench System-Carmine Red

Shuretech STS-S4-8' Bench System-Carmine Red

Item #: WBB381037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant