Side & Back Rail Kit, 96"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Side & Back Rail Kit 30 x 96
3" height prevents parts and small objects from falling off sides and back. Rails bolt to any workbench top and can be used with other bench accessories. Rails are 16 gauge steel.
Workbench depicted in the image is not included.
3" height prevents parts and small objects from falling off sides and back. Rails bolt to any workbench top and can be used with other bench accessories. Rails are 16 gauge steel.
Workbench depicted in the image is not included.
PROMOTIONAL PRICE
$61.36was $70.95
Save $9.59 (14%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 3 in |
Product Details
| Assembly Required | Yes |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | SB-3096-MGY |
| Brand | Tennsco |