x

Take 15% off your entire order!

Offer applied at checkout

1.25 Mil Side Gusset Low Density Bags, 8"L x 4"W, Pack of 1000

1.25 Mil Side Gusset Low Density Bags, 8"L x 4"W, Pack of 1000

Item #: WBB508680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These side gusset bags meet FDA requirements. They are made with seamless tubing, and the bottom is sealed for extra strength with no slits or side seals. The bags are 15" wide and under, and they come in dispenser packs of 100 for cleanliness and convenience. An abundance of thickness to choose from for getting the best bag and cost for your application without sacrificing quality. Bags open along the width.

  • BRAND Approved Vendor
  • DESCRIPTION Side Gusset Bag
  • WIDTH INCHES 4
  • LENGTH INCHES 8
  • THICKNESS MIL 1.25
  • SIDE GUSSETT INCHES 2
  • PACKAGE QUANTITY 1000
  • UOM M
  • STATED CUBE 0.12
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 418627CL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$99.00

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Black - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Black - Pkg Qty 4

Item #: 488049

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$92.00

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.25 Mil Side Gusset Low Density Bags, 8"L x 4"W, Pack of 1000

1.25 Mil Side Gusset Low Density Bags, 8"L x 4"W, Pack of 1000

Item #: WBB508680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant