x

Take 15% off your entire order!

Offer applied at checkout

Aztec Sidewinder Floor Stripping Machine, 30" Cleaning Path 18 HP

Aztec Sidewinder Floor Stripping Machine, 30" Cleaning Path 18 HP

Item #: WBB2679751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,440.00 up to 16% OFF

Price: $7,950.00

$1,325.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Propane Floor Stripping Solutions – The Aztec Sidewinder is designed for deep scrubbing and/or fast stripping of hard surface floors in preparation for top coat or restoring of VCT, terrazzo or close-fitted tile. Fast — The Sidewinder™ strips 12,000 (or scrubs 24,000) square feet per hour with a 24" path and brush speed up to 1,150 RPM. At that speed the Sidewinder is exponentially faster than a corded electric machine and 3x faster than a battery powered machine. The Sidewinder's unique planetary drive and 3 counter-rotational brushes will strip up to 7 layers of wax in one pass. Aggressive — Unique dual direction scouring action plus heavy brush pressure result in high productivity, with no side torque. Lowest emissions in the industry and highest safety features with CE, CARB, EPA, LEED US GREEN BUILDING certifications. Proudly MADE IN THE USA.

  • LENGTH INCHES 43
  • HEIGHT INCHES 42
  • COLOR FINISH Blue
  • BRAND Aztec
  • CLEAN CAP. SQ.FT./HR. 12000
  • CONSTRUCTION Steel
  • HORSEPOWER 18
  • MANUFACTURERS PART NUMBER 01024-603
  • PACKAGE QUANTITY 1
  • PAD PRESSURE LBS 241
  • POWER Propane
  • TYPE High Speed
  • SERIES Sidewinder
  • ENGINE BRAND Kawasaki
  • LIMITED WARRANTY YEARS 1
  • ASSEMBLY Assembled
  • CLEANING WIDTH 30"
  • WIDTH INCHES 26
  • DECIBELS 88
  • ENGINE TYPE V-TWIN
  • CERTIFICATIONS CE, CARB, EPA, Leed US Green Building
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aztec Sidewinder Floor Stripping Machine, 30" Cleaning Path 18 HP

Aztec Sidewinder Floor Stripping Machine, 30" Cleaning Path 18 HP

Item #: WBB2679751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant