- AJC® Brand replacement compatible with a Sigmas SP12-3.5HR Sealed Lead Acid Battery
- Voltage: 12 (12 Volts)
- Capacity: 3.5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.3 inches
- Width: 2.61 inches
- Height: 2.3 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Sigmas.
AJC® Sigmas SP12-3.5HR Sealed Lead Acid - AGM - VRLA Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.3 in |
| Width | 2.6 in |
| Height | 2.3 in |
| Weight | 3 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 3.5 A |
| Voltage | 12 V |
| Terminals | F1 |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D3.4S-J-1-138972 |
| Compatible Part/Model Number | SIGMASTEK-SP12-3.5HR |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |