x

Take 15% off your entire order!

Offer applied at checkout

+

Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack

Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack

Item #: WBB844308

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.21 up to 69% OFF

Price: $2.25

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack

Printed self-stick flag with the preprinted message "Sign Here", come in pop-up dispensers. Easily remove and reapply. Preprinted arrow points to where signatures are needed.

  • WIDTH INCHES 1
  • HEIGHT INCHES 1-3/4
  • COLOR FINISH Yellow
  • ADHESIVE Standard
  • BRAND Sparco
  • DESCRIPTION Sign Here Flags
  • MANUFACTURERS PART NUMBER SPR19257
  • PACKAGE QUANTITY 50 Flags/Dispenser, 2 Dispensers/Pack
  • PAPER TYPE Post It/Sticky Note
  • STYLE Flags and Tags
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack

Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack

Item #: WBB844308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack
    Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack
    Sparco™ "Sign Here" Flags, 1" x 1-3/4", Yellow, 50 Flags/Dispenser, 2 Dispensers/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant