Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NMC 8 Ft. Tuff' N Lite™ Composite Sign Post

NMC 8 Ft. Tuff' N Lite™ Composite Sign Post

Item #: WBB170437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Sign Post - 96"H

Steel Sign Post - 96"H

Steel Sign Post - 48"H

Steel Sign Post - 48"H

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 6'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 6'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 8'L, 1.12 lbs./ft., Galvanized Post, Holes 30" Down Post

U-Channel Sign Post, 8'L, 1.12 lbs./ft., Galvanized Post, Holes 30" Down Post

U-Channel Sign Post, 6'L, 1.12 lbs./ft., Galvanized Post, Holes 30" Down Post

U-Channel Sign Post, 6'L, 1.12 lbs./ft., Galvanized Post, Holes 30" Down Post

Steel Sign Post - 72"H

Steel Sign Post - 72"H

U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

Security Stop Sign - Stop

Security Stop Sign - Stop

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Octagon Sign Base 30 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post

Octagon Sign Base 30 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post

Ideal Shield® Pyramid Sign Base with 98"H Post, Yellow, 22"W x 22"D x 22"H Base

Ideal Shield® Pyramid Sign Base with 98"H Post, Yellow, 22"W x 22"D x 22"H Base

Global Industrial™ 30" Solar Powered Flashing LED Stop Sign, Octagon

Global Industrial™ 30" Solar Powered Flashing LED Stop Sign, Octagon

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

TRAFFIC SIGN POSTS
NMC 8 Ft. Tuff' N Lite™ Composite Sign Post

These posts are designed to mount any 18 x 12 traffic sign. Posts are rust-proof and chip resistant. Signs are mounted on 3/8" holes on 1 centers.

Weights & Dimensions

  • Width 1 in
  • Post Height 8 ft
  • Thickness 25 mil

Product Details

  • Sign Legend Composite Sign Post
  • Mounting Location Mounting Holes
  • Description Composite Sign Post
  • Brand National Marker Company
  • Package Quantity 1
  • Wheels No
  • Material Plastic
  • Manufacturers Part Number CP8GR
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NMC 8 Ft. Tuff' N Lite™ Composite Sign Post

NMC 8 Ft. Tuff' N Lite™ Composite Sign Post

Item #: WBB170437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant