Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Signal Light, 28V, Green, For Groen, 096897

Signal Light, 28V, Green, For Groen, 096897

Item #: WBB1044047

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tinnerman Clip, 5/16", Silver, For Groen, 096849

Tinnerman Clip, 5/16", Silver, For Groen, 096849

Signal Light, 125V, Red, For Keating, 000525

Signal Light, 125V, Red, For Keating, 000525

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

Bulb, 250V, Clear, For Groen, 001524

Bulb, 250V, Clear, For Groen, 001524

Signal Light, 125V, Green, For Star, 2J-72671

Signal Light, 125V, Green, For Star, 2J-72671

Signal Light, 125V, Green, For Vulcan, 716615

Signal Light, 125V, Green, For Vulcan, 716615

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Toggle Switch, 125/277V, 10/20A, Silver, For Groen, 006904

Toggle Switch, 125/277V, 10/20A, Silver, For Groen, 006904

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Signal Light, 28V, Green, For Groen, 096897

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Tab Terminals 3/16"
  • Mounting Hole 5/16 in

Product Details

  • Brand Groen
  • Voltage 28 V
  • Description Signal Light
  • Manufacturers Part Number 38-1168-GRO
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signal Light, 28V, Green, For Groen, 096897

Signal Light, 28V, Green, For Groen, 096897

Item #: WBB1044047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant