Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225634

MPN #: 52661

Vollrath® Signature Heavy-Duty Bus Box, 52661, 20" x 15" x 7", Gray - Pkg Qty 12

Product Description
Vollrath, Signature Heavy-Duty Single Compartment Bus Box, 52661, 20" X 15" X 7", Gray

Features:
  • Traex boxes have reinforced ribs on top and bottom add strength for extended life
  • Signature boxes have smooth interior bottom and ribbed exterior bottom
  • Stacking lugs prevent sticking together and allow for quicker drying
  • Reinforced handles
  • Made of high-density polyethylene
  • Approved for temperatures up to 180°F (82°C) and as low as -30° F (-34°C)
  • Signature boxes have a hole in handle for easy drainage and a smooth interior bottom for easy clean up
PRICE
$270.00  Sold in packages of 12 / $22.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width15 in
Height7 in
Dimensions20 x 15 x 7 in

Product Details

DescriptionSignature Heavy-Duty Single Compartment Bus Box, 20 in x 15 in x 7 in - Gray
ColorGray
Manufacturers Part Number52661
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF