Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1600008

MPN #: 5837-W

Mayne® Signature Lamp Post w/o Mount, 9-3/4"L x 9-3/4"W x 73-1/4"H, White

Product Description
Light up your life with our Signature lamp post. Our low maintenance polyethylene lamp posts are a great solution to your residential lighting needs.

Features:
  • Mayne lamp posts are made from high quality 100% polyethylene with built-in UV inhibitors for long lasting protection from the elements
  • Package includes 6 foot decorative post
  • Designed for retro-fit installations over existing 3 inch diameter post
  • Approximately 74 inches of pipe should be exposed above ground to provide enough room for the 6 foot decorative post and lamp fixture
  • Note: Light fixture and wiring materials not included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made In The USA


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.75 in
Width9.75 in
Height73.25 in
Weight10 lbs

Product Details

TypeLamp Posts
ColorWhite
Mounting LocationInground
MaterialPolyethylene
Package Quantity1
DescriptionSignature Lamp Post w/o Mount
Manufacturers Part Number5837-W
BrandMayne

Warranty

Warranty15 yr