Serving Counters
Brand
Type
Top Material
Length Range (in)
Width
Material
Height
Capacity
Color
Price
Width
24-1/8 in
Length
73-7/8 in
Height
24-1/2 in
Color
Red
Width
33-1/4 in
Length
63-1/2 in
Height
27 in
Color
Black
Width
24 in
Length
41-13/16 in
Height
7 in
Color
Green
Length
12-3/4 in
Color
White
Width
24 in
Length
67-1/2 in
Height
7 in
Color
Blue
Length
12-3/4 in
Color
Clear
Width
24 in
Length
41-13/16 in
Height
7 in
Color
Blue
Width
24 in
Length
67-1/2 in
Height
7 in
Color
Red
Width
24 in
Length
41-13/16 in
Height
7 in
Color
Black
Length
20-7/8 in
Color
White
Width
24 in
Length
67-1/2 in
Height
7 in
Color
Green
Width
24 in
Length
41-13/16 in
Height
7 in
Color
Red
Width
24 in
Length
67-1/2 in
Height
7 in
Color
Black
Length
20-7/8 in
Color
Clear
Width
28 in
Length
46 in
Height
27 in
Material
Stainless steel
Width
33-1/4 in
Length
63-1/2 in
Height
27 in
Color
Red
Width
33-1/4 in
Length
71-1/2 in
Height
27 in
Color
Red
Width
24-1/8 in
Length
48 in
Height
24-1/2 in
Color
Red
Width
24-1/8 in
Length
73-7/8 in
Height
24-1/2 in
Color
Blue
Cambro 4FBRTT158 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Hot Red
Width
51 in
Length
33-1/4 in
Height
27 in
Color
Red
Cambro 4FBRTT110 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Black
Width
51 in
Length
33-1/4 in
Height
27 in
Color
Black
Width
28 in
Length
74 in
Height
27 in
Material
Stainless steel
Width
24-1/8 in
Length
48 in
Height
24-1/2 in
Color
Green
Width
24-1/8 in
Length
48 in
Height
24-1/2 in
Color
Blue
Width
33-1/4 in
Length
71-1/2 in
Height
27 in
Color
Blue
Width
33-1/4 in
Length
63-1/2 in
Height
27 in
Color
Blue
Width
24-1/8 in
Length
73-7/8 in
Height
24-1/2 in
Color
Black
Width
24-1/8 in
Length
48 in
Height
24-1/2 in
Color
Black
Cambro 4FBRTT519 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Green, NSF
Width
51 in
Length
33-1/4 in
Height
27 in
Color
Green
Cambro 4FBRTT186 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Navy Blue
Width
51 in
Length
33-1/4 in
Height
27 in
Color
Blue
Width
33-1/4 in
Length
71-1/2 in
Height
27 in
Color
Green
Width
33-1/4 in
Length
71-1/2 in
Height
27 in
Color
Black
BK Resources Stainless Steel Serving Counter, Hinged Doors & Lock, Drop Shelf 30X60
Width
61 in
Length
32-1/2 in
Height
29-1/2 in
Color
Silver