Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vollrath, Signature Single Compartment Bus Box, 52615, 20" X 15" X 5", Natural
Features:
Features:
- Traex boxes have reinforced ribs on top and bottom add strength for extended life
- Signature boxes have smooth interior bottom and ribbed exterior bottom
- Stacking lugs prevent sticking together and allow for quicker drying
- Reinforced handles
- Made of high-density polyethylene
- Approved for temperatures up to 180°F (82°C) and as low as -30° F (-34°C)
- Signature boxes have a hole in handle for easy drainage and a smooth interior bottom for easy clean up
Weights & Dimensions
- Width 15 in
- Height 5 in
- Dimensions 20 x 15 x 5 in
- Length 20 in
Product Details
- Brand Vollrath
-
Description
Signature Single Compartment Bus Box, 20 in x 15 in x 5 in - Natural
- Manufacturers Part Number 52615
- Color Family Brown
- Symbols Made in USA
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Signature Single Compartment Bus Box, 52615, 20" X 15" X 5", Natural - Pkg Qty 12
$16.5
- Product Information
- Customer Review
- Product Q&A