- Resistant to over 280 different chemicals, including alcohols, aliphatic, aromatics, chlorines, ketones and esters- Provides high performance protection in the most demanding applications.
- Economical - can be used as a disposable glove, without the need for cleaning and recycling.
- Doesn't contain latex or chemical accelerators- Little chance of allergic reactions.
Ambidextrous design- Ideal for single glove use. Also, one glove can be discarded if necessary without wasting a pair. Can be used as a secondary inner glove - Allows worker maximum protection in heavy duty jobs where the dangers of mechanical damage to gloves are high.
North®Silver Shield® Gloves, SSG/9, 10 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 2.950 in |
| Weight | 3 lbs |
| Size | L |
| Thickness | 2.7 mil |
Product Details
| Type | Ethylene Gloves |
| Color | Silver |
| Application | Chemical Industry, Mechanical Industry |
| Series | Silver Shield SSG |
| Resistance | Chemicals, Alcohols, Aliphatic, Aromatics, Chlorines, Ketones and Esters |
| Cuff Style | Straight |
| Latex Free | No |
| Material | Polyethylene and Ethylene Vinyl Alcohol |
| Description | Silver Shield/4H Gloves |
| Package Quantity | 10 Pairs |
| Manufacturers Part Number | SSG/9 |
| Texture | Smooth |
| Lining Material | Unlined |
| Glove Size | 9 |
| Coating Material | Laminated Film |
| Brand | North Safety |
Compliance & Certifications
| Certifications | CE 0194, EN420, EN374 AHL |