Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CARBON ARMOUR

Model # :WBB2307662

MPN #: C22NLXL30

CARBON ARMOUR™ Silvers 19 oz. 30 Deluxe Aluminized Coat, XL C22NLXL30

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized Carbon/Para-Aramid
  • Covered snap front with leather pull tabs for ease of use with gloves
  • Inside left front pocket
  • Aluminized vented back
  • Under-arm eyelets for ventilation
  • Split sleeves with snaps for easy fastening
  • Increased protection from radiant heat, sparks, and molten metal splash hazards
  • Snaps at wrist for adjustments
  • Band collar
  • Made in the USA

Compliance:
  • ASTM F955
  • ASTM F1939


PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
SizeXL
Fabric Weight19 oz.

Product Details

TypeUtility Jacket
ColorSilver
SeriesCARBON ARMOUR™
StyleThermal Protection
Closure TypeSnap
MaterialAluminized OPF/Para-Aramid
Front ClosureSnap-Front
Description30 Long Deluxe Ventilated Jacket
Package Quantity1
GenderUnisex
Manufacturers Part NumberC22NLXL30
Primary UseFire Protection
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F955, EN 531 Performance Levels A, B1, C4, D3, E3