Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CARBON ARMOUR

Model # :WBB2306046

MPN #: L40NLNL40

CARBON ARMOUR™ Silvers 19 oz. Aluminized Chaps, OSFM, L40NLNL40

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
  • Leather strap at waist with belt buckle for adjustment
  • Leather crotch reinforcement
  • Aluminized foot flap
  • Provides protection from radiant heat, sparks, and molten metal splash hazards
  • Made in the USA

Compliance:
  • ASTM F955
  • ASTM F1939


PRICE
$265.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

StyleThermal Protection
Closure TypeBuckle
MaterialAluminized OPF/Para-Aramid
GenderUnisex
Package Quantity1
DescriptionChaps w/ Built in Leather Belt & Aluminized Foot Flaps
ColorSilver
Manufacturers Part NumberL40NLNL40
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F955, EN 531 Performance Levels A, B1, C4, D3, E3