Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Simplehuman

Model # :WB640709

MPN #: BT1098

simplehuman® Adjustable Shower Caddy BT1098

Product Description
The simplehuman adjustable shower caddy has shelves are fully adjustable and easy to reposition with a quick-adjust dial. A moveable divider keeps small items from falling over. And the quick-dry soap dish drains water completely so soap stays dry and lasts longer. Installation is secure and hassle-free with a rubberized showerhead clamp and twin pivoting suction cups. Constructed from stainless steel and anodized aluminum so it is rust-proof and easy to clean.

PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth5 in
Height27-4/5 in
Weight2 lbs

Product Details

StyleAdjustable
Mounting LocationWall
MaterialStainless Steel/Aluminum
DescriptionAdjustable Shower Caddy
ColorStainless
Manufacturers Part NumberBT1098
BrandSimplehuman