- 20% more capacity than 540 series
- Soft close slides helps maintain organization, resistant to accidental opening
- Ball-bearing slides provide 125 lbs of drawer load capacity
- Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
- 18 ga steel cabinets and drawers providing robust support for tools and equipment
- Premium tubular lock keeping contents secure
- Full extension drawers providing easy access to stored items
- Includes drawer liners
Proto® Single Bank Top Chest W/ 7 Drawers, 27"W x 22-3/8"D x 27-2/3"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,169.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 22-3/8 in |
| Height | 27-2/3 in |
| Weight | 135 lbs |
| Gauge | 18 ga |
Product Details
| Color | Blue |
| Series | 540 |
| Number of Drawers | 7 |
| Capacity | 7409 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Frame Material | Steel |
| Manufacturers Part Number | JSTV2728CS07BL |
| Drawer Capacity | 125lbs |
| Locking System | Tubular Lock & Key |
| Brand | Proto |