Merchandising delicious and healthy snacks to go has never been easier! Cup inserts by Dart® turn clear cups into portable grab-and-go food packages. Use to create savory snack combinations or sweet treats. The Clean Lift Post allows customers to easily pinch and lift off the cup insert, keeping both hands and food clean. The crystal clear inserts offer exceptional clarity to showcase yogurt and toppings, carrots and hummus, pretzels and cheese cubes, and so much more. The options are endless! These are perfect for grab and go counters, grocery stores and delis. Compatible cups and lids are sold separately. Made of recyclable PET; check locally, may not be recycled in your area.
Dart® Single Compartment Cup Insert, 3.5 oz, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3.5 oz. |
Product Details
| Style | Portion |
| Type | Portion Cup |
| Capacity | 3-1/2 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | PF35C1 |
| Brand | Dart |