Timing Belt Pulleys
Finish
Length
Price
Powerhouse 40-5P25-1108 Steel / Black Oxide 40 Tooth 2.506" Pitch Taper-Lock Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(GT) 5mm
Material
Steel
Pitch Diameter
2.506 in
Powerhouse 26-8M30-6FS6 Steel / Black Oxide 26 Tooth 2.607" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
26
Tooth Style
(H) 1/2 pitchTD 8mm
Material
Steel
Pitch Diameter
2.607 in
12 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 12-5m09-6fa3 - Min Qty 8
Number of Teeth
12
Tooth Style
(HTD) 5mm pitch
Material
Aluminum
Pitch Diameter
0.752 in
Powerhouse 14L075-6FS5 Steel / Black Oxide 14 Tooth 1.671" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
14
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.671 in
Powerhouse 22-5M15-6FA3 Aluminum / Clear Anodized 22 Tooth 1.379" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
22
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Aluminum
Pitch Diameter
1.379 in
Number of Teeth
18
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.149 in