Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 9/32" x 10', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
The 7G100SGG/10 is a 10-foot, 9/32" Grade 100 single-leg chain sling equipped with grab hooks on both ends for secure lifting and load positioning. Designed for demanding rigging and material handling applications, it provides outstanding strength, durability, and reliability. Ideal for industrial environments where safe, efficient, and dependable lifting performance is required.
PRICE
$181.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 6020 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100SGG/10 |
| Brand | Pewag |