Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 9/32" x 16', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
The 7G100SGG/16 is a 16-foot, 9/32" Grade 100 single-leg chain sling equipped with grab hooks on both ends for secure lifting, load positioning, and tie-down applications. Engineered for exceptional strength and durability, it delivers reliable performance in demanding industrial environments, providing safe, efficient, and dependable material handling and rigging operations.
PRICE
$226.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 6020 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100SGG/16 |
| Brand | Pewag |