Pewag Single Leg Chain Sling with Sling Hook, 1/2" x 3', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 3-foot single-leg Grade 100 chain sling assembled with rugged 1/2" alloy chain, a self-locking sling hook on the load end, and a self-locking grab hook for secure attachment and convenient length adjustment. Designed for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, durability, and fatigue resistance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, enhanced worker safety, and reliable lifting performance in challenging environments.
PRICE
$278.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SSS/3 |
| Brand | Pewag |