Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :WBB3791195

MPN #: 13G100SOS/4

Pewag Single Leg Chain Sling with Sling Hook 1/2" x 4' Length, Grade 100

Product Description
Heavy-duty 4-foot 1/2" single-leg Grade 100 chain sling engineered for overhead lifting and demanding industrial applications. Features premium alloy chain construction for outstanding strength, durability, and wear resistance. Equipped with secure end fittings for reliable load handling, excellent fatigue performance, and compliance with industry lifting standards for enhanced workplace safety.

PRICE
$278.70

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width1/2 in
Choker Hitch Weight Capacity12000 lbs
Vertical Lift Weight Capacity15000 lbs
Basket Hitch Capacity21000 lbs

Product Details

TypeSingle Leg
Package Quantity1
ColorBlue/Orange
Manufacturers Part Number13G100SOS/4
BrandPewag