Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB908957

MPN #: CL3516TM

Baldor-Reliance Single Phase Motor, CL3516TM, 1 PH, 208-230 V, 2 HP, 1740 RPM, TEFC, 145TC Frame

Product Description
Some general purpose applications require a motor that runs on 208-230 volt power. These motors range from 1 Hp to 50 Hp in TEFC. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year Warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$1,689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1,740 rpm
TypeDefinite Purpose Motor
Insulation ClassF
Power Factor99
Horsepower2 HP
Bearing Opp Drive End6203
Frame145TC
Hertz60 Hz
Design CodeL
KVA CodeH
Motor RPM 60 Hertz1740 rpm
Enclosure TypeTotally Enclosed
Voltage208 - 230 V
Full Load Efficiency78
Phase1
Full Load Amps9-8.3 A
Manufacturers Part NumberCL3516TM
DutyContinuous
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C