Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910297

MPN #: EL1406T

Baldor-Reliance Single Phase Motor, EL1406T, 3 HP, 115/230 Volts, 3450 RPM, OPEN, 182T Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.
PRICE
$1,605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C15 in

Product Details

Power Factor98
Bearing Opp Drive End6205
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL1406T
EnclosureOPEN
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassB
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency81
Nameplate RPM3450 rpm
Full Load Amps24.6/12.3 FLA
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C