Clearance
x

Take 15% off your entire order!

Offer applied at checkout

PM Company® Single-Ply Thermal Cash Register/POS Rolls 09664, 2-5/16"x356', White, 24 Rolls/Ctn

PM Company® Single-Ply Thermal Cash Register/POS Rolls 09664, 2-5/16"x356', White, 24 Rolls/Ctn

Item #: WBB1598673

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$316.85 up to 52% OFF

Price: $180.95

Save $9.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $180.95 ea.
  • Buy 3-5 $157.95 ea.
  • Buy 6+ $151.42 ea.

Quantity

Customers Also Viewed

PM Company® Single-Ply Thermal Cash Register/POS Rolls 07906, 3-1/8" x 230', White, 10/Pack

PM Company® Single-Ply Thermal Cash Register/POS Rolls 07906, 3-1/8" x 230', White, 10/Pack

Free Shipping

Universal One® Single-Ply Thermal Paper Rolls, 2-1/4" x 85 ft, White, 3/Pack

Universal One® Single-Ply Thermal Paper Rolls, 2-1/4" x 85 ft, White, 3/Pack

Free Shipping

Universal® Adding Machine/Calculator Roll, 16 lb, 1/2" Core, 2-1/4" x 150 ft, White, 3/Pack

Universal® Adding Machine/Calculator Roll, 16 lb, 1/2" Core, 2-1/4" x 150 ft, White, 3/Pack

Free Shipping

PM® Perfection Thermal Calculator/Receipt Rolls, 2-1/4" x 85', White, 3 Rolls/Pack

PM® Perfection Thermal Calculator/Receipt Rolls, 2-1/4" x 85', White, 3 Rolls/Pack

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

PM Company® Single-Ply Thermal Cash Register/POS Rolls 9664, 2-5/16"x356', White, 24 Rolls/Ctn

PM is committed to a sustainable environment. In 2009, PM became the first forestry certified paper roll converter in the United States The paper rolls are guaranteed to work efficiently with your machine print-head to provide crisp, clear, black images. The reliability and performance of a thermal printer is directly related to the quality of the supplies, including the paper, used by the customer. The IBM® Testing Process is an "Industry Standard" test for the thermal papers used in the marketplace. To be


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 11-1/2 in
  • Length 4272 ft
  • Card Size 2-5/16" x 356'

Product Details

  • Description PM Company® Single-Ply Thermal Cash Register/POS Rolls
  • Paper Color Family White
  • Machine Compatibility Point of Sale Machines
  • Paper Type Cash Register & POS Rolls
  • Type Thermal Paper
  • Package Quantity 24 Rolls/Carton
  • Brand PM Company
  • Style Register Paper
  • Manufacturers Part Number 09664
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PM Company® Single-Ply Thermal Cash Register/POS Rolls 09664, 2-5/16"x356', White, 24 Rolls/Ctn

PM Company® Single-Ply Thermal Cash Register/POS Rolls 09664, 2-5/16"x356', White, 24 Rolls/Ctn

Item #: WBB1598673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant