Use Hallowell® Particle Board - sold separately. EZ-Deck decking not recommended for single rivet units (double rivet only)
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models.
Hallowell Rivetwell 6 Shelf, Single Rivet Boltless Shelving, Add On, 36"W x 12"D x 84"H, No Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 84 in |
| Weight | 42 lbs |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | No Deck |
| Shelf Capacity | 350 lbs |
| Color | Tan |
| Series | Rivetwell |
| Style | Single Rivet |
| Mobile or Stationary | Stationary |
| Includes | Rivets |
| Number of Shelves | 6 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SRS361284-6AP |
| Unit Type | Commercial Duty |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | GreenGuard Certified |