Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB2260235

MPN #: SRS361884-8AP

Hallowell Rivetwell 8 Shelf, Single Rivet Boltless Shelving, Add On, 36"W x 18"D x 84"H, No Deck

Product Description
Use Hallowell® Particle Board - sold separately. EZ-Deck decking not recommended for single rivet units (double rivet only)

Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height84 in
Weight49 lbs
Gauge16

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeNo Deck
Shelf Capacity350 lbs
ColorTan
SeriesRivetwell
StyleSingle Rivet
Mobile or StationaryStationary
IncludesRivets
Number of Shelves8
MaterialSteel
Package Quantity1
Manufacturers Part NumberSRS361884-8AP
Unit TypeCommercial Duty
BrandHallowell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenGuard Certified