Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398897

MPN #: QRU-16S-220230240IV

Quantum QRU-16S-220230240 Single Sided 16 Rail Unit w/ 16 QUS220, 18 QUS230, 12 QUS240 Bins Ivory

Product Description
Single Sided 16 Rail Unit With 16 QUS220, 18 QUS230, 12 QUS240 Ultra Stack & Hang Bins, Ivory

Floor rack is made of durable steel with wide angle legs for stability. Steel rail accepts easy attachment of hanging bins for storage of small parts and supplies. Open hopper stacking bins are made of high impact polystyrene. Side support ribs provide added reinforced for strength. Hang bins include an ID tab and grip handle on front. Wide stacking ledges and stack locks interlock bins for secure storage. Full width hanging lip on rear allows easy attachment to rails.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height53 in
Weight Capacity600
Weight88 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)16(C), 18(D), 12(F)
ColorGray
SeriesHanging Rail Systems
Number of Bins46
StyleSingle Sided Rail Bin Rack
MaterialSteel Rack, Polypropylene Bin
Bin Color FamilyIvory
Package Quantity1
Manufacturers Part NumberQRU-16S-220230240IV
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 yr