Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400561

MPN #: 0781-0584

Victor® Single Stage SR 460, ACY-High Capacity, A (15 PSIG),CGA510, 9/16-18 UNF LH Regulator

|
Questions & Answers (0)
PRICE
$245.95
was $364.00
Save $118.05 (32.43%)
Usually ships in 5 to 8 days
Victor® SR 450 Series Single Stage Heavy-Duty Acetylene Gas Regulator offers 2 - 15 psig delivery range and is ideal for applications where little delivery pressure increases due to decreasing cylinder pressures that would not affect the performance characteristics of the work or test results. Regulator with maximum inlet pressure of 3000 psig features die-forged brass body for strength as well as durability. Regulator featuring 2 1/2" brass gauges has 400 inlet gauge range and 30 outlet gauge range. Regulator with 510 CGA inlet connection and 9/16"-18 LH(M) outlet connection has 3 1/4" stainless steel diaphragm that provides precise long lasting service. Single stage regulator is specifically designed for medium to high capacity. Regulator with 0.27 Cv flow coefficient has electro less nickel plated bronze sintered inlet filter. Regulator has adjusting screw with forged T-handle for convenience. Regulator comes with long-lasting Delrin insert bushing and stainless ball in key for easy adjustment. Regulator with adjusting spring is pretested for quality assurance and has precision-machined nozzle for maximum flow control. It includes stem-type seat mechanism inlet pressure that helps in sealing and external self-reseating relief valve. Regulator is ideal for various industrial and commercial applications. The pressure regulator features "stem-type" seat mechanism that closes with the impact of inlet pressure. Regulator measuring 7 1/4" X 5.13" X 7" delivers at least the stated upper range and in some cases may surpass the stated upper range.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.