Help those you care for kill germs on the go with PURELL SINGLES Advanced Hand Sanitizer Gel, also known as PURELL PERSONALS Advanced Hand Sanitizer Gel. Just bend the packet and squirt with one hand, for a fun and refreshing cleaning experience. Gives you the perfect amount of hand sanitizer to kill 99.99% of most common germs that may cause illness-anywhere, anytime. With four unique skin conditioners, it's gentle on hands. PURELL PERSONALS packets fit anywhere-pocket, wallet, car, cell phone case, your smallest bag-and the no-leak durable design means mess-free protection from germs.
Purell® Single Use Advanced Gel Hand Sanitizer, Fragrance-Free, 1.2 ml Capacity, Pack of 125
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Gel |
| Type | Wipes |
| Scent | Fragrance Free |
| Capacity | 1.2ML gal |
| Package Type | Packet |
| Package Quantity | 125 |
| Description | Single Use Advanced Gel Hand Sanitizer |
| Color | Clear |
| Manufacturers Part Number | 9630-12-125CT-NS |
| Brand | Purell |
Related Products
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
PURELL Advanced Green Certified Hand Sanitizer Foam works in a variety of dispensers for reliability. These dispensers deliver precise amounts of sanitizer for economy and inventory control. Easy replacement of refill containers reduces maintenance costs throughout your building. Wall-mounted dispensers allow for convenient placement in high-traffic or communal areas in your building to encourage usage. Kills up to 99.99 percent of most common germs that can cause illness with a formulation that includes 70 percent ethanol. Germs can live on door knobs, phones, communal electronic ...
Priced Per Bottle Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand ...